- 1/4" Square Recess #3 Hex Power Drive Bit
- Tip Size 9/64"
- 1 15/16" Overall Length
| Drive Size | 1/4 in |
| Overall Length | 1.9375 in |
| Locking Type | Ball |
| Tip Size | #3 |
| Bit Size | 9/64 in |
| Weight | 0.02 LB |
| EAN or UPC | 697099308317 |
| Drive Size | 1/4 in |
| Overall Length | 1.9375 in |
| Locking Type | Ball |
| Tip Size | #3 |
| Bit Size | 9/64 in |
| Weight | 0.02 LB |
| EAN or UPC | 697099308317 |