- Pistol Grip Impact Wrench
- 1/2" Square Drive
features
- Delivers Cleco performance at an unbeatable value
- Durable Cleco motor: power-to-weight ratio
- Lightweight, balanced and comfortable
- Powerful twin hammer mechanism delivers sustained power with little reaction to the end user
- Variable speed trigger gives precise control
- Silencer muffler included with the tool for sound reduction
- Rugged metal end plate protects against drop and misuse
- Available with pin or ring anvil for added versatility
- Dial forward, reverse and speed settings for quick adjustment
- Practical and rugged workhorse for general industrial production, repair and maintenance
| Retainer Type | Pin |
| RPM | 8500 rpm |
| Drive Size | 1/2 in |
| Drive Type | Square |
| Torque Rating [Max] | 780 ft lb |
| Length | 7.600 in |
| Weight | 5.48 LB |
| EAN or UPC | 697099641261 |

