- Pistol Grip Impact Wrench
- 1" Square Drive
features
- Practical and rugged workhorse for general industrial production, repair and maintenance
- Lightweight, balanced and comfortable
- Delivers Cleco performance at an unbeatable value
- Durable Cleco motor: power-to-weight ratio
- Dial forward, reverse and speed settings for quick adjustment
- Available with pin or ring anvil for added versatility
- Powerful twin hammer mechanism delivers sustained power with little reaction to the end user
- Variable speed trigger gives precise control
- Silencer muffler included with the tool for sound reduction
- Rugged metal end plate protects against drop and misuse
| RPM | 5500 rpm |
| Torque Rating [Max] | 1300 ft lb |
| Retainer Type | Pin/Ring |
| Drive Type | Square |
| Length | 9.100 in |
| Drive Size | 1 in |
| Weight | 9.2 LB |
| EAN or UPC | 697099641285 |

