- 3/4" Square Drive
- Pin Retainer Type
- 5500 RPM
- 1300 ft/lb Max Torque
- 8.7 in Length
features
- Lightweight, balanced and comfortable
- Practical and rugged workhorse for general industrial production, repair and maintenance
- Delivers Cleco performance at an unbeatable value
- Durable Cleco motor: power-to-weight ratio
- Dial forward, reverse and speed settings for quick adjustment
| Drive Type | Square |
| Length | 8.700 in |
| Drive Size | 3/4 in |
| RPM | 5500 rpm |
| Torque Rating [Max] | 1300 ft lb |
| Retainer Type | Pin |
| Weight | 8.96 LB |
| EAN or UPC | 697099641278 |

