- Pistol Grip Impact Wrench
- 3/8" Square Drive
features
- Combines powerful performance, rock-solid durability and user preferred ergonomics into one comfortable and lightweight package
- Reliable twin hammer mechanism and industrial grade bearings further ensure that the CWC series delivers long-lasting productivity
- Impacting mechanism with advanced triple cycle heat treatment ensures sustained high performance
- Integrated raised bumper protects your investment
- High output Cleco motor is powerful, balanced and easy to service
- Available in regular and extended pin or ring anvil
- tackles hard-to-reach applications with ease
- Variable speed trigger gives precise control
- Industrial grade bearings give long-lasting power delivery
- Silencer muffler included with the tool for sound reduction
- One-hand push button forward/reverse superior ergonomics
- Ergonomic comfort grip handle resistant to chemicals and temperatures, and dampens vibration
| Drive Size | 3/8 in |
| RPM | 10000 rpm |
| Length | 6 in |
| Drive Type | Square |
| Torque Rating [Max] | 450 ft lb |
| Retainer Type | Ring |
| Weight | 3.82 LB |
| EAN or UPC | 697099641049 |

