- Pistol Grip Impact Wrench
- 3/8" Square Drive
features
- Rugged all-metal construction withstands heavy abuse
- Available with pin or ring anvil
- gives added versatility
- Impacting mechanism with advanced triple cycle heat treatment ensures trouble-free high performance in the most challenging work environments
- Variable speed trigger gives precise control
- Large lever forward/reverse and speed settings make it easy to operate, even with work gloves
- Soft touch grip protects against slip, temperature and vibration
| Drive Type | Square |
| Length | 5 1/2 in |
| RPM | 12000 rpm |
| Torque Rating [Max] | 340 ft lb |
| Retainer Type | Pin |
| Drive Size | 3/8 in |
| Weight | 4.12 LB |
| EAN or UPC | 697099641186 |

