- Pistol Grip Impact Wrench
- 1/2" Square Drive
features
- Rugged all-metal construction withstands heavy abuse
- Available with pin or ring anvil
- gives added versatility
- Impacting mechanism with advanced triple cycle heat treatment ensures trouble-free high performance in the most challenging work environments
- Variable speed trigger gives precise control
- Large lever forward/reverse and speed settings make it easy to operate, even with work gloves
- Soft touch grip protects against slip, temperature and vibration
| RPM | 9000 rpm |
| Length | 7.100 in |
| Retainer Type | Pin |
| Torque Rating [Max] | 850 ft lb |
| Drive Size | 1/2 in |
| Drive Type | Square |
| Weight | 6.66 LB |
| EAN or UPC | 697099641209 |

