- DSRO Random Orbital Sander
- 5" Disc Diameter
- Non-Vac
- 3.3" Height
- 12,000 rpm
features
- Variable speed control to meet any application
- Hardened alloy motor components provide long life and ultimate durability
- Light weight and low vibration provide greater operator comfort
| RPM | 12000 rpm |
| Height | 3.300 in |
| Type | Non-Vac |
| Orbit Diameter | 3/16 in |
| Disc Diameter | 5 in |
| Weight | 1.88 LB |
| EAN or UPC | 697099643500 |

