- Hex Drive
- 1/4" Drive Size
- 6" Overall Length
| Overall Length | 6 in |
| Drive Size | 1/4 in |
| Magnetic | Yes |
| Insert Type | 1/4 in Hex |
| Style | Hex Drive |
| Bit Size | 1/4 in |
| Weight | 0.15 LB |
| EAN or UPC | 697099067627 |
| Overall Length | 6 in |
| Drive Size | 1/4 in |
| Magnetic | Yes |
| Insert Type | 1/4 in Hex |
| Style | Hex Drive |
| Bit Size | 1/4 in |
| Weight | 0.15 LB |
| EAN or UPC | 697099067627 |