- Hex Drive
- 1/4" Drive Size
- 2 31/32" Overall Length
| Insert Type | 1/4 in Hex |
| Bit Size | 1/4 in |
| Magnetic | Yes |
| Style | Hex Drive |
| Overall Length | 2 31/32 in |
| Drive Size | 1/4 in |
| Weight | 0.08 LB |
| EAN or UPC | 697099067269 |
| Insert Type | 1/4 in Hex |
| Bit Size | 1/4 in |
| Magnetic | Yes |
| Style | Hex Drive |
| Overall Length | 2 31/32 in |
| Drive Size | 1/4 in |
| Weight | 0.08 LB |
| EAN or UPC | 697099067269 |