- Square Drive
- 1/4" Drive Size
- 2 9/32" Overall Length
features
- For 1/4" hex inserts
- Magnetic
| Drive Size | 1/4 in |
| Magnetic | Yes |
| Bit Size | 1/4 in |
| Style | Square Drive |
| Overall Length | 2 9/32 in |
| Weight | 0.09 LB |
| EAN or UPC | 697099069904 |
| Drive Size | 1/4 in |
| Magnetic | Yes |
| Bit Size | 1/4 in |
| Style | Square Drive |
| Overall Length | 2 9/32 in |
| Weight | 0.09 LB |
| EAN or UPC | 697099069904 |