- Square Drive
- 3/8" Drive Size
- 2 23/32" Overall Length
features
- For 1/4" hex inserts
- Magnetic
| Bit Size | 1/4 in |
| Magnetic | Yes |
| Drive Size | 3/8 in |
| Overall Length | 2 23/32 in |
| Weight | 0.17 LB |
| EAN or UPC | 697099069966 |
| Bit Size | 1/4 in |
| Magnetic | Yes |
| Drive Size | 3/8 in |
| Overall Length | 2 23/32 in |
| Weight | 0.17 LB |
| EAN or UPC | 697099069966 |