- 1/2" Square Drive Magnetic Bit Holder
features
- Magnetic
- For 1/4" hex inserts
| Bit Size | 1/4 in |
| Drive Size | 1/2 in |
| Magnetic | Yes |
| Overall Length | 2.75 in |
| Weight | 0.23 LB |
| EAN or UPC | 697099070023 |
| Bit Size | 1/4 in |
| Drive Size | 1/2 in |
| Magnetic | Yes |
| Overall Length | 2.75 in |
| Weight | 0.23 LB |
| EAN or UPC | 697099070023 |