Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ApexM6N-0808-6

M6N-0808-6

PENDING RECODE TO APEX_M6N-0808-6, MTRL - 120102691
Item #111266981
  • Drive Bit
ApexM6N-0808-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drive Bit

description

  • 1/4'' Apex® power drive nutsetter, magnetic, 6 point square opening. Magnetic nutsetters from Apex® Fastener Tools formally Cooper Tools, are built to hold the fastener in driving position, even when working straight down. Time-wasting motions are eliminated when starting fasteners or working in hard-to-reach areas. These nutsetters are identified with a M prefix. Hex drive nutsetters from Apex® Fastener Tools formally Cooper Tools, allow nutrunning in all types of applications. Nutsetters from Apex® Fastener Tools feature a durable design and are constructed for a long service life. With Apex® you are assured of an exact, sure fit. All nutsetters from Apex® Fastener Tools have the tightest tolerances for straightness and concentricity in the industry.
Drive Type Nutsetter
Length 6 in
Type Hex Power Drive
Weight 0.0 LB
EAN or UPC 697099085942
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison