- Non-Reversible Pistol Grip Drill
- Variable Speed
features
- Non-reversible
- Ergonomic design with comfort grip
- Small size ideal for tight access areas
- handle is almost 90° to the spindle
- Variable speed trigger
- Handle exhaust
- Only 1.5 lb
- 3/8-24 spindle thread
| Control Type | Variable Speed |
| Handle Type | Pistol Grip |
| Chuck Capacity | 3/8 in |
| Free Speed | 3200 rpm |
| Length | 5 1/2 in |
| Weight | 0.0 LB |

