- 1/4" Drive
- Quick Change
- 10,000 RPM
- 1,700 Blows per Minute
features
- High power-to-weight ratio
- Size of an air screwdriver, power of an air impact wrench
- Ideal for soft joint applications
- Four built-in speed control regulator positions for varying torque output
- Smooth and efficient impact mechanism creates no torque reaction
- Compact clutch design
- 100% ball bearing design
- Reversible
- Detachable belt clip
| Control Type | Reversible |
| Length | 6 in |
| Chuck Capacity | 1/2 in |
| Drive Type | Quick Change |
| Blows/Impacts Per Minute | 1700 blows/min |
| RPM | 10000 rpm |
| Free Speed | 10000 rpm |
| Drive Size | 1/4 in |
| Weight | 2.86 LB |
| EAN or UPC | 697099641469 |

