- Random Orbital Sander 5"
- Variable Speed
- 3 Interchangeable Grips
features
- Consumes less air than comparable tools – ideal for small shops with smaller compressors, yet can run economically in large industrial plants
- Superb finish with speed, comfort and ease of use
- New improved air shield shaft balancer for longer bearing life
- The low profile gives the operator more sanding control and greater comfort
- Light weight and low vibration are benefits attributed to the use of high strength polymer materials
- all the qualities of metal without the weight
- 3/16" orbit pattern for fine finishing or 3/32" orbit pattern for superb finishing
- Levers allow users to visually see difference between 3/16" and 3/32" tools
| Pad or Belt Size | 5 in Round |
| Height | 3.300 in |
| Type | Orbital |
| Tube Reduction B | 12,000 ft/min |
| Weight | 2.62 LB |

