- Female Hex Square Drive Bit Holder
- 1/4"
- Quick Releasing Chuck
| Drive Size | 1/4 in |
| Overall Length | 1.5 in |
| Bit Size | 1/4 in |
| Weight | 0.14 LB |
| EAN or UPC | 697099089025 |
| Drive Size | 1/4 in |
| Overall Length | 1.5 in |
| Bit Size | 1/4 in |
| Weight | 0.14 LB |
| EAN or UPC | 697099089025 |