Skip to content Skip to navigation menu
Female Hex Square Drive Quick Releasing Chuck

QR-308

Female Hex Square Drive Quick Releasing Chuck
Item #111266925
  • Female Hex Square Drive Bit Holder
  • 1/4"
  • Quick Releasing Chuck
Female Hex Square Drive Quick Releasing Chuck
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Hex Square Drive Bit Holder
  • 1/4"
  • Quick Releasing Chuck
Drive Size 3/8 in
Bit Size 1/4 in
Overall Length 1.75 in
Weight 0.15 LB
EAN or UPC 697099089094
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison