- 3/8 in Socket Drive Size
| Hex Size | 3/16 in |
| Socket Drive Size | 3/8 in |
| Type | Socket Head |
| Length | 2 1/4 in |
| Drive Type | Square |
| Weight | 0.0 LB |
| EAN or UPC | 697099126621 |
| Hex Size | 3/16 in |
| Socket Drive Size | 3/8 in |
| Type | Socket Head |
| Length | 2 1/4 in |
| Drive Type | Square |
| Weight | 0.0 LB |
| EAN or UPC | 697099126621 |