- 3/8 in Socket Drive Size
| Length | 2 1/2 in |
| Socket Drive Size | 3/8 in |
| Type | Socket Head |
| Hex Size | 5/16 in |
| Drive Type | Square |
| Weight | 0.0 LB |
| EAN or UPC | 697099127383 |
| Length | 2 1/2 in |
| Socket Drive Size | 3/8 in |
| Type | Socket Head |
| Hex Size | 5/16 in |
| Drive Type | Square |
| Weight | 0.0 LB |
| EAN or UPC | 697099127383 |