- 3/8 in Socket Drive Size
description
- Apex® 1/2'' square drive sockets, SAE, socket head bits, complete, adapter only, insert only from Cooper Tools. Apex® impact sockets have hex tolerances that are on average 48% tighter than DIN and 35% tighter than ANSI requirements.All Apex® sockets have the tightest tolerances for straightness and concentricity in the industry. Apex® impact sockets are specifically designed and manufactured for high impact use, and made from a tougher and more ductile alloy steel which is then heat treated for extra durability.
| Drive Type | Square |
| Type | Socket Head |
| Length | 2 1/2 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 697099127437 |

