- 3/4 in Socket Drive Size
- 5/8 in Hex Size
description
- Socket head (Hex-Allen) bits from Apex® Fastener Tools, formally Cooper Tools. The socket head (Hex-Allen) bit is one of the most common screw drives in not only the aviation industry, but the automotive repair, technology and heavy industry sectors. The Apex® brand has always stood for quality design and is constructed to last longer than cheaper alternatives.
| Socket Drive Size | 3/4 in |
| Hex Size | 5/8 in |
| Drive Type | Square |
| Family Name | Socket Head (hex-allen) Bits |
| Bit Length | 29/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 697099127833 |

