- Bit Holders
- 5/16" Bit Size
- Square Drive
- 3/8" Drive Size
features
- Premium Apex quality fastening tools
- Maximum protection against in-system damage, including surface marring and side impacts
- Industry unique design minimizes envelope size, maximizes tool efficiency and improves ergonomics
includes
- Bit holder and cover
| Drive Size | 3/8 in |
| Length | 1 1/2 in |
| Insert Type | Square Drive |
| Bit Size | 5/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 697099640028 |

