- Electric Dolly Mounting
features
- Enamel painted steel frame
- 10' clear suction and discharge hoses
- 1" O.D. stainless wands
- Swivels on hoses for easier storing and handling
- 100 mesh screen on inlet w/ gauge
- 13 μm Synteq element on outlet w/ differential ind.
- 10 gpm Bucher gear pump, close coupled
- 1 hp Leeson electric motor with switch and 12" pigtail, 115 VAC 1PH
- Locking casters mounted to drip pan
- More stable and easier to maneuver due to wider wheel base and patented Load-N-Roll® front locking casters from Anthony Welded Products
- The close coupled motor and pump save space and allow more efficient assembly
- Lower center of gravity than previous cart
- Hose swivels at filter connections ease wand alignment both for use in drums and for hose storage
| GPM | 10 gal/min |
| Type | Electric Driven Dolly Mounting |
| Depth | 18 1/2 in |
| Weight | 120.0 LB |

