- 25 hp
- 1,500 psi
- 80 gal tank
description
- Versatile, highly reliable, on-the-shelf, hydraulic power units, which are totally self-contained in a compact package. These hydraulic power units are suitable for a wide variety of applications.
features
- High pressure piston pumps
- Built-in relief and check valve
- Liquid-filled pressure gauge
- In-tank return filter
- Filler/breather and cleanout covers
- TEFC motors
- Trap desiccant breather
- Adjustable maximum volume stop
- Check for in-stock availability
- Reversing applications
- Variable-speed applications
- Multiple motor drives or cylinder applications
- High cycle, start and stop applications
- Field convertible pressure and flow adjustment
| Pressure [Max] | 1500 psi |
| Length | 64 in |
| Voltage Rating | 208-230/460 |
| Height | 42 in |
| GPM @ Speed | 26 gpm @ 1800 rpm |
| Tank Size | 80 gal |
| Width | 29 in |
| Phase | Three Phase |
| Weight | 965.0 LB |

