- Air Driven Dolly Mounting
description
- Applied® filter carts are constructed with heavy-duty metal frames and 10 ft kink-resistant hoses with nickel-plated wand assemblies. These filter carts can be used with hydraulic, gear and lube oil of all types.
applications
- Transferring oil from drums or bulk tanks to system reservoirs
- Removing water from systems
- Re-filtering oil already in use
- Filtering machine fluids
- Filtering new oil
features
- Variety of filter ratings available
- Water removal elements available
- Portable
- 10 ft hoses and wand assemblies included
| Depth | 27 in |
| GPM | 4 gal/min |
| Type | Air Driven Dolly Mounting |
| Weight | 89.0 LB |

