- 20 hp
- 19 gal/min @ 1750 rpm
- 1,500 psi
- 60 gal tank.
description
- Versatile, highly reliable, on-the-shelf, hydraulic power units, which are totally self-contained in a compact package. These hydraulic power units are suitable for a wide variety of applications.
applications
- Reversing applications
- Variable-speed applications
- Multiple motor drives or cylinder applications
- High cycle, start and stop applications
- Field convertible pressure and flow adjustment
features
- High pressure piston pumps
- Built-in relief and check valve
- Liquid-filled pressure gauge
- In-tank return filter
- Filler/breather and cleanout covers
- TEFC motors
- Painted safety blue
| GPM @ Speed | 19 gpm @ 1750 rpm |
| Height | 34 in |
| Length | 48 in |
| Phase | Three Phase |
| Pump Type | Piston Pressure Compensated |
| Width | 27 in |
| Voltage Rating | 230/460 |
| Pressure [Max] | 1500 psi |
| Tank Size | 60 gal |
| Weight | 625.0 LB |


