- 50 hp
- 28 gal/min @ 1750 rpm
- 2,750 psi
- 80 gal tank.
description
- Versatile, highly reliable, on-the-shelf, hydraulic power units, which are totally self-contained in a compact package. These hydraulic power units are suitable for a wide variety of applications.
applications
- Reversing applications
- Variable-speed applications
- Multiple motor drives or cylinder applications
- High cycle, start and stop applications
- Field convertible pressure and flow adjustment
features
- High pressure piston pumps
- Built-in relief and check valve
- Liquid-filled pressure gauge
- In-tank return filter
- Filler/breather and cleanout covers
- TEFC motors
- Painted safety blue
| Length | 60 in |
| Height | 37 in |
| Tank Size | 80 gal |
| GPM @ Speed | 28 gpm @ 1750 rpm |
| Voltage Rating | 230/460 |
| Pump Type | Piston Pressure Compensated |
| Width | 27 in |
| Phase | Three Phase |
| Pressure [Max] | 2750 psi |
| Weight | 1300.0 LB |


