- 1/4" Socket Drive Size, 1/4" Socket Size, 0.82" Overall Length
| Inch/Metric | Inch |
| Overall Length | 0.82 in |
| No. of Points | 12 |
| Socket Diameter | 0.39 in |
| Socket Size | 1/4 in |
| Socket Drive Size | 1/4 in |
| Length Type | Standard |
| Socket Series | Standard |
| Drive End Diameter | 0.45 in |
| Weight | 0.02 LB |
| EAN or UPC | 781412101089 |
| NSN Number | 5120-01-397-3060 |

