- 1/4" Socket Drive Size, 3/8" Socket Size, 0.844" Overall Length
features
- Armaloy
- Made from heat-treated, selected alloy steel
- Chrome-plated finish
- Tested to ensure maximum strength
- Prevents rounding of fasteners
- Use with standard 1/2" drive tools
compliances
- 0
| No. of Points | 8 |
| Socket Series | Standard |
| Drive End Diameter | 0.687 in |
| Overall Length | 0.844 in |
| Socket Size | 3/8 in |
| Socket Drive Size | 1/4 in |
| Length Type | Standard |
| Socket Diameter | 0.687 in |
| Inch/Metric | Inch |
| Weight | 0.05 LB |
| EAN or UPC | 781412104127 |
| NSN Number | 5120-00-189-7908 |

