- Hex Bit Socket
- 1/4" Drive
- 3/16" Hex
- 1 7/8" Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- Thinwall construction
- Heat treated
| Socket Series | Standard |
| Drive Type | Square |
| Nose Diameter | 0.5 in |
| Drive End | 1/2 in |
| Bit Length | 1.312 in |
| Hex Size | 3/16 in |
| Overall Length | 1.875 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 781412107111 |
| NSN Number | 5120-00-595-9334, 5120-00-935-4612 |

