- Hex Bit Socket
- 1/4" Drive
- 3/32" Hex
- 3.312" Overall Length
| Overall Length | 3.312 in |
| Drive Type | Square |
| Nose Diameter | 0.5 in |
| Bit Length | 2 3/4 in |
| Hex Size | 3/32 in |
| Socket Series | Extra Long |
| Drive End | 1/2 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in |
| Weight | 0.07 LB |
| EAN or UPC | 781412107463 |

