- Hex Bit Socket
- 1/4" Drive
- 1/4" Hex
- 4.437" Overall Length
| Inch/Metric | Inch |
| Hex Size | 1/4 in |
| Drive End | 1/2 in |
| Socket Drive Size | 1/4 in |
| Overall Length | 4.437 in |
| Drive Type | Square |
| Bit Length | 3 7/8 in |
| Socket Series | Extra Long |
| Nose Diameter | 0.5 in |
| Weight | 0.09 LB |
| EAN or UPC | 781412107531 |

