- Slotted Screwdriver Socket
- 1/4" Drive
- 1/4" Tip Width
- 2.563" Overall Length
| Drive End | 1/2 in |
| Socket Drive Size | 1/4 in |
| Tip Size | N/A |
| Length to Shoulder | 1.938 in |
| Locking Type | Ball |
| Finish | Chrome |
| Socket Diameter | 1/2 in |
| Bit Length | 1.938 in |
| Tip Thickness | 1/32 in |
| Tip Width | 1/4 in |
| Material | Cold Formed Steel |
| Tip Type | Slotted |
| Drive Type | Square |
| Overall Length | 2.563 in |
| Weight | 0.06 LB |
| EAN or UPC | 781412108026 |
| NSN Number | 5120-00-640-6347, 5120-01-367-3566 |

