- 1/4" Drive
- 5.49" Long
- Nickel Chrome Plated
- Eliminator Ratchet
| Finish | Nickel Chrome Plated |
| Ratchet Type | Eliminator |
| Overall Length | 5.49 in |
| Drive Size | 1/4 in |
| Head Style | Teardrop |
| Head Type | Solid Head |
| No. of Teeth | N/A |
| Handle Type | Round Smooth |
| Weight | 0.2 LB |

