- 1/4" Drive
- 5 3/4" Long
- Chrome Finished Breaker Bar
| Overall Length | 5.75 in |
| Finish | Chrome |
| Socket Drive Size | 1/4 in |
| Weight | 0.16 LB |
| EAN or UPC | 781412109184 |
| NSN Number | 5120-01-397-2963 |
| Overall Length | 5.75 in |
| Finish | Chrome |
| Socket Drive Size | 1/4 in |
| Weight | 0.16 LB |
| EAN or UPC | 781412109184 |
| NSN Number | 5120-01-397-2963 |