- 1/4" Drive
- 10" Overall Length
- Rigid
- Chrome
- Extension
| Overall Length | 10 in |
| Socket Drive Size | 1/4 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Weight | 0.23 LB |
| EAN or UPC | 781412109245 |
| NSN Number | 5120-01-335-1073, 5120-01-335-1079 |
| Overall Length | 10 in |
| Socket Drive Size | 1/4 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Weight | 0.23 LB |
| EAN or UPC | 781412109245 |
| NSN Number | 5120-01-335-1073, 5120-01-335-1079 |