- 1/4" Drive
- 6" Overall Length
- Flexible
- Chrome
- Black Oxide
| Finish | Black Oxide, Chrome |
| Socket Drive Size | 1/4 in |
| Overall Length | 6 in |
| Extension Type | Flexible |
| Weight | 0.09 LB |
| EAN or UPC | 781412109290 |
| NSN Number | 5120-00-240-1532, 5120-01-397-2968 |
| Finish | Black Oxide, Chrome |
| Socket Drive Size | 1/4 in |
| Overall Length | 6 in |
| Extension Type | Flexible |
| Weight | 0.09 LB |
| EAN or UPC | 781412109290 |
| NSN Number | 5120-00-240-1532, 5120-01-397-2968 |