- 1/4" Drive
- 15 3/4" Length
compliances
- 0
| Socket Drive Size | 1/4 in |
| Overall Length | 15.75 in |
| Weight | 0.74 LB |
| EAN or UPC | 781412109351 |
| NSN Number | 5120-00-240-1418 |
| Socket Drive Size | 1/4 in |
| Overall Length | 15.75 in |
| Weight | 0.74 LB |
| EAN or UPC | 781412109351 |
| NSN Number | 5120-00-240-1418 |