- 1/4" Drive
- 4 1/2" Length
compliances
- 0
| Overall Length | 4.5 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412109382 |
| NSN Number | 5120-00-221-7966 |
| Overall Length | 4.5 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412109382 |
| NSN Number | 5120-00-221-7966 |