- 1/4" Drive
- 6" Long
- Solid
- Plastic Handle Driver
| Driver Style | Solid |
| Family Name | Plastic Handle Driver |
| Socket Drive Size | 1/4 in |
| Overall Length | 6 in |
| Weight | 0.13 LB |
| EAN or UPC | 781412109436 |
| NSN Number | 5120-01-335-0747, 5120-01-335-0749 |
| Driver Style | Solid |
| Family Name | Plastic Handle Driver |
| Socket Drive Size | 1/4 in |
| Overall Length | 6 in |
| Weight | 0.13 LB |
| EAN or UPC | 781412109436 |
| NSN Number | 5120-01-335-0747, 5120-01-335-0749 |