- 1/4" Drive
- Teardrop Ratchet Repair Kit
includes
- Gear
- Pawl
- Shifting lever
- Spring
- Ball
- Cover plate
- Two cover plate screws
| Drive Size | 1/4 in |
| Family Name | Teardrop Ratchet |
| Use With | 10-972, 18-972 |
| Weight | 0.07 LB |
| EAN or UPC | 781412109900 |
| Drive Size | 1/4 in |
| Family Name | Teardrop Ratchet |
| Use With | 10-972, 18-972 |
| Weight | 0.07 LB |
| EAN or UPC | 781412109900 |