- 1/4" Drive
- Teardrop Head
- Round Smooth Handle
- Ratchet
features
- Machined gear teeth and high strength steel pawl for superior strength and consistent performance
- Enclosed head for extreme resistance to contaminants for longer life
- Sleek, tapered head with a low profile design permits access in extremely confined spaces
- Made in USA
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Finish | Chrome |
| Head Style | Teardrop |
| Ratchet Type | Standard/Tear Drop |
| Drive Size | 1/4 in |
| No. of Teeth | 60, 88 |
| Handle Type | Round Smooth |
| Head Type | Solid Head |
| Overall Length | 5.475 in |
| Weight | 0.23 LB |
| EAN or UPC | 781412109924 |

