- 1/4" Drive
- Teardrop Head
- Flex Head
- Round Smooth Handle
- Ratchet
features
- Machined gear teeth and high strength steel pawl for superior strength and consistent performance
- Enclosed head for extreme resistance to contaminants for longer life
- Nine-position, locking flex head maximizes safety and maintains position, regardless of load
- Made in the USA
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Finish | Chrome |
| Head Type | Flex Head |
| Drive Size | 1/4 in |
| Overall Length | 6.25 in |
| No. of Teeth | 60 |
| Ratchet Type | Flex Head |
| Head Style | Teardrop |
| Handle Type | Round Smooth |
| Weight | 0.325 LB |
| EAN or UPC | 781412109948 |

