- 3/8" Socket Drive Size, 7/16" Socket Size, 0.872" Overall Length
features
- Made in USA
compliances
- 0
| Socket Size | 7/16 in |
| Socket Drive Size | 3/8 in |
| Socket Diameter | 0.66 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Drive End Diameter | 0.66 in |
| Overall Length | 0.872 in |
| Length Type | Standard |
| Weight | 0.05 LB |
| EAN or UPC | 781412111149 |
| NSN Number | 5120-01-397-3176 |

