- 3/8" Socket Drive Size, 19/32" Socket Size, 0.972" Overall Length
features
- Made in USA
compliances
- 0
| Socket Drive Size | 3/8 in |
| Overall Length | 0.972 in |
| Drive End Diameter | 7/8 in |
| Socket Diameter | 7/8 in |
| Socket Series | Standard |
| Length Type | Standard |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Size | 19/32 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412111194 |
| NSN Number | 5120-01-378-6233 |

