- 3/8" Socket Drive Size, 3/4" Socket Size, 1.097" Overall Length
features
- Made in USA
compliances
- 0
| Socket Diameter | 1.01 in |
| No. of Points | 12 |
| Drive End Diameter | 1.01 in |
| Length Type | Standard |
| Overall Length | 1.097 in |
| Socket Series | Standard |
| Socket Size | 3/4 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Weight | 0.13 LB |
| EAN or UPC | 781412111248 |
| NSN Number | 5120-01-397-3292 |

