- 3/8" Drive, 3/4" Socket Size, 1.828" Overall Length
features
- Armaloy
- Chrome-plated finish
- Made from heat-treated, selected alloy steel
- Socket gauged to accurate limits
- Tested to ensure maximum strength
- Use with standard 1/2" drive tools
compliances
- 0
| Length Type | Universal |
| Socket Drive Size | 3/8 in |
| Socket Series | Universal |
| Socket Size | 3/4 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 1.828 in |
| Socket Diameter | 0.687 in |
| Drive End Diameter | 0.687 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412115246 |
| NSN Number | 5120-01-397-3298 |

