- 3/8" Socket Drive Size, 3/8" Socket Size, 0.945" Overall Length
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 0.87 in |
| Socket Size | 3/8 in |
| Socket Diameter | 0.575 in |
| Overall Length | 0.945 in |
| Inch/Metric | Inch |
| Socket Series | Geared Socket |
| Weight | 1.0 LB |

